![500 MCM THW Stranded Copper, Green, 2500' 500 MCM THW Stranded Copper, Green, 2500'](https://rexel-cdn.com/products/image.jpg?i=156544B7-FD0F-4EC7-8710-C075D8B73E7C&f=420)
500 MCM THW Stranded Copper, Green, 2500'
Item #: 775238
Cat #: THW500STRGRN2500RL
UPC:
Documents & Guides
500 MCM THW Stranded Copper, Green, 2500 Foot Reel
Sign In or Register to view pricing and more.
No associated products found.
Overview
500 MCM THW Stranded Copper, Green, 2500 Foot Reel
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW500STRGRN2500RL
Specifications
Color: | Green |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 500 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 500 |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)