THW, 2 AWG, Stranded, Green/Yellow, 2500'

Item #: 775235

Cat #: THW2STRGRNYEL2500RL

UPC:

Documents & Guides
THW, 2 AWG, Stranded, Green/Yellow, 2500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

THW, 2 AWG, Stranded, Green/Yellow, 2500'
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW2STRGRNYEL2500RL

Specifications

Color: Green/Yellow
Length: 2500 ft
Jacket: PVC
Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Jacket: PVC
Gauge: 2
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)