Motor, HVAC, 1/12HP, 1550RPM, 115/230VAC, 1PH

Item #: 775226

Cat #: 5KCP39FGV831S

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, HVAC, 1/12 Horse Power, 1550 RPM, 115/230 Volt AC, 1-Phase

Overview

Motor, HVAC, 1/12 Horse Power, 1550 RPM, 115/230 Volt AC, 1-Phase
Also known as: 5KCP39FGV831S

Specifications

Mounting: Bracket
Type: HVAC, Motor
Phase: 1
Horsepower: 0.083
RPM: 1550
Volts AC: 115/230
Mounting: Bracket
Phase: 1
RPM: 1550
Type: HVAC, Motor
Horsepower: 0.083
Volts AC: 115/230

Customer Reviews

No reviews for this product
(0)