5/8kV 1/C 2 AWG CU MV-105 133% EPR

Item #: 775125

Cat #: MV5KV2EPR133

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
5/8kV, 1/C, 2 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.51 - 0.59".

Overview

5/8kV, 1/C, 2 AWG, Copper MV-105 Power Distribution Cable, With Copper-Tape Shield & PVC Jacket, 133% EPR Insulation (220MILS), Rated for Wet/Dry Locations, Cable Trays, Raceway, Duck, Open Air, Direct Bury, as Permitted by NEC, Max Conductor Operation Temp: Normal: 105C, Emergency: 140C, Short Circut: 250C, Cut to Length. Insulation O.D. Range: 0.51 - 0.59".
True Triple extrusion system and closed handling raw materials system, to eliminate any contact with ambient, until extrusion process ends.
Also known as: MV5KV2EPR133

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 2
Conductors: 1
Shielding: Shielded
Jacket: PVC
Color: Black
Conductors: 1
Material: Copper
Gauge: 2
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)