
Cable Protector Plate, 1.5" , Steel
Item #: 775042
Cat #: 2032
UPC:
Documents & Guides
Cable Protector Plate, 1.5 x 2.75 Inch , Steel
Sign In or Register to view pricing and more.
Overview
Cable Protector Plate, 1.5 x 2.75 Inch , Steel
Thiel is a m anufacturer of precision metal stampings specializing in critical progressive die applications for the automotive, construction and truck trailer industries.
Also known as: 2032
Specifications
Material: | Steel |
Height: | 1.500 in |
Width: | 2.750 in |
Material: | Steel |
Width: | 2.750 in |
Height: | 1.500 in |
Customer Reviews
No reviews for this product
(0)