Conduit Body, Type: C, Size: 1", Material: Aluminum

Item #: 775005

Cat #: C3TZ

UPC: 751338199200

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: C, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: C, Size: 1 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit
Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation
Also known as: 751338199200, C3TZ

Specifications

Diameter: 1 in
Material: Aluminum
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Aluminum

Customer Reviews

No reviews for this product
(0)