Terminal Strip, Heavy Duty, 4 Circuit, 10 to 18 AWG, 30A, 300V

Item #: 774954

Cat #: IKU4SC

UPC:

Documents & Guides
Terminal Strip, Heavy Duty, 4 Circuit, 10 to 18 AWG, 30 Amp, 300 Volt
Sign In or Register to view pricing and more.

Overview

Terminal Strip, Heavy Duty, 4 Circuit, 10 to 18 AWG, 30 Amp, 300 Volt
Also known as: IKU4SC

Specifications

Volts AC: 300
Amps: 30
Circuits: 4
Volts AC: 300
Circuits: 4
Amps: 30

Customer Reviews

No reviews for this product
(0)