Power & Control Tray Cable, 12 AWG, 5-Conductor, 600V

Item #: 774930

Cat #: 202-31-3605

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, 5-Conductor, X-Olene-Okoseal, UL Type TC/TC-ER 600 Volt Power & Control Tray Cable, For Cable Tray Use, Sunlight Resistant, For Direct Burial, Okoseal (PVC) Jacket

Overview

12 AWG, 5-Conductor, X-Olene-Okoseal, UL Type TC/TC-ER 600 Volt Power & Control Tray Cable, For Cable Tray Use, Sunlight Resistant, For Direct Burial, Okoseal (PVC) Jacket
Also known as: 202-31-3605

Specifications

Conductors: 5
Gauge: 12
Material: Copper
Color: Black
Conductors: 5
Material: Copper
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)