![Power Cable, Aluminum, 4/0-4, 600 Volt, WG1X6 7X, X-Olene 430 Power Cable, Aluminum, 4/0-4, 600 Volt, WG1X6 7X, X-Olene 430](https://rexel-cdn.com/products/image.jpg?i=7FB4004F-FEED-4B27-92B8-B71B1BE38C5D&f=420)
Power Cable, Aluminum, 4/0-4, 600 Volt, WG1X6 7X, X-Olene 430
Item #: 774868
Cat #: 571-31-3296
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, 4/0 AWG, 4 Conductor, Aluminum, CLXS045 050, 600 Volt, WG1X6 7X, X-Olene 430
Overview
Power Cable, 4/0 AWG, 4 Conductor, Aluminum, CLXS045 050, 600 Volt, WG1X6 7X, X-Olene 430
The individual conductors are cabled together with non-hygroscopic fillers and a binder tape overall. The C-L-X sheath exceeds the grounding conductor requirements of Table 250.122 of the NEC and UL 1569. A bare stranded copper grounding conductor(s), located in the outer interstices, is provided for grounding
Also known as: 571-31-3296
Specifications
Color: | Black |
Gauge: | 4/0 |
Volts AC: | 600 |
Conductors: | 4 |
Color: | Black |
Volts AC: | 600 |
Gauge: | 4/0 |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)