Lever, Steel, Adjustable, 228.6mm Length, 6.4mm Diameter

Item #: 77486

Cat #: 802T-W16

UPC: 662073198161

Documents & Guides
Lever, Steel, Adjustable, 228.6 mm Length, 6.4 mm Diameter
Sign In or Register to view pricing and more.

Overview

Lever, Steel, Adjustable, 228.6 mm Length, 6.4 mm Diameter
Also known as: 662073198161, 802T-W16

Specifications

Type: Rod, Lever
Mounting: Device
Material: Steel
Length: 228.600 mm
Type: Rod, Lever
Material: Steel
Mounting: Device
Length: 228.600 mm

Customer Reviews

No reviews for this product
(0)