
Remote Monitor, Motor Saver
Item #: 774841
Cat #: RM1000
UPC: 079458998191
Documents & Guides
Remote Monitor for up to 16 Devices, LCD Display, Control Voltage: 12 - 24V DC. NEMA 12, 3R. H x W x D: 3.619 x 4.544 x 0.9".
Sign In or Register to view pricing and more.
Overview
Remote Monitor for up to 16 Devices, LCD Display, Control Voltage: 12 - 24V DC. NEMA 12, 3R. H x W x D: 3.619 x 4.544 x 0.9".
The RM1000 is a motor-monitoring device to be used in conjunction with the 777 family of products (excluding the P1 Series), 77C family of products and the 601 voltage monitors, via Modbus protocol with a communications module. The RM1000/777 motor management system combines unsurpassed electronic motor protection and critical, user-friendly, motor monitoring. The RM1000 can monitor up to 16 relays through an RS-485 network using Modbus RTU protocol. A second communication port allows monitoring and control of up to 99 relays from a computer, PLC, DCS or SCADA system and can be accessed from the host computer or PLC with the RM-1000 acting as a repeater for any of its motor protectors. In addition to the monitoring functions, the RM-1000 can be used to reset a tripped relay.
Also known as: 079458998191, RM1000
Specifications
Type: | Remote Monitor |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Type: | Remote Monitor |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)