Solar PV Wire, 2kV Rated, 10 AWG, Red

Item #: 774814

Cat #: 3102PV-RED

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Red
Also known as: 3102PV-RED

Specifications

Gauge: 10
Color: Red
Material: Copper
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Material: Copper
Jacket: CPE
Color: Red
Conductors: 1
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)