Twist To Release E-Stop, 22.5mm, 40 mm Mushroom, Lit, 1NO/1NC, Red LED, Plastic, 24V

Item #: 77463

Cat #: 800FP-LMT44PN3RX01

UPC: 781180636004

Sign In or Register to view pricing and more.
Documents & Guides
Twist To Release E-Stop, 22.5 mm,40 mm Mushroom Head, Lit, 1NO/1NC, Red LED Module, Plastic, 24V AC/DC (Incand or LED), Screw Contact Block, Plastic Latch Mount,

Overview

Twist To Release E-Stop, 22.5 mm,40 mm Mushroom Head, Lit, 1NO/1NC, Red LED Module, Plastic, 24V AC/DC (Incand or LED), Screw Contact Block, Plastic Latch Mount,
Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.
Also known as: 781180636004, 800FP-LMT44PN3RX01

Specifications

Color: Red/Yellow
Diameter: 40 mm
Type: Mushroom Head, Twist to Release
Color: Red/Yellow
Type: Mushroom Head, Twist to Release
Diameter: 40 mm

Customer Reviews

No reviews for this product
(0)