Breaker, Motor Protection, 20A, F Frame, 3P, High Magnetic

Item #: 77462

Cat #: 140M-F8E-C20

UPC: 662468964500

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 20 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip

Overview

Breaker, Motor Protection, 20 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Catalog item 140M-F8E-C20 from Rockwell Automation® is a motor protection circuit breaker.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468964500, 140M-F8E-C20

Specifications

Type: Heater Element, W
IP/NEMA Rating: NEMA 1
Poles: 1
Family / Style: 140M
Amps: 10.500
Type: Heater Element, W
Poles: 1
Amps: 10.500
IP/NEMA Rating: NEMA 1
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)