Striplight, 4', 2-Lamp, T8, 32W, 120-277V

Item #: 774572

Cat #: PDR-SS-232-UNV-EL4-EB81-U

UPC:

Documents & Guides
Striplight, T8, 2-Lamp, 32 Watt, 120-277 Volt, Length: 4 foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Striplight, T8, 2-Lamp, 32 Watt, 120-277 Volt, Length: 4 foot
Also known as: PDR-SS-232-UNV-EL4-EB81-U

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)