SWITCH,SELECTOR 600V

Item #: 77457

Cat #: 800TC-J4B

UPC: 781180781780

Sign In or Register to view pricing and more.
Documents & Guides
AB 800TC-J4B SWITCH,SELECTOR 600V

Overview

AB 800TC-J4B SWITCH,SELECTOR 600V
Also known as: 781180781780, 800TC-J4B

Specifications

Type: Heater Element, W
IP/NEMA Rating: NEMA 1
Poles: 1
Family / Style: 800T
Amps: 1.270
Type: Heater Element, W
Poles: 1
Amps: 1.270
IP/NEMA Rating: NEMA 1
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)