Knockout Seal, Type: Snap-In, Diameter: 1.500", Non-Metallic

Item #: 774543

Cat #: 2769

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Knockout Seal, Type: Snap-In, Diameter: 1.500 Inch, Material: Non-Metallic

Overview

Knockout Seal, Type: Snap-In, Diameter: 1.500 Inch, Material: Non-Metallic
Also known as: 2769

Specifications

Color: Black
Diameter: 1.500 in
Material: Nylon
Color: Black
Material: Nylon
Diameter: 1.500 in

Customer Reviews

No reviews for this product
(0)