ETN FAZ-C25/3 UL 1077 Industrial Mi

Item #: 774503

Cat #: FAZ-C25/3

UPC: 015082788753

Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 25A C CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 3P 25A C CURVE
Also known as: 015082788753, FAZ-C25/3

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)