Twist Tie, 14mm to 16.5mm Bundle Range, Ball Ends, Natural
Item #: 774464
Cat #: TL-600
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Twist Tie, 14 mm to 16.5 mm Bundle Range, Ball Ends, Natural
Overview
Twist Tie, 14 mm to 16.5 mm Bundle Range, Ball Ends, Natural
Also known as: TL-600
Specifications
Color: | Natural |
Material: | Nylon |
Color: | Natural |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)