Potentiometer, Operator Only, Series B, Single Turn

Item #: 77441

Cat #: 800FP-POT

UPC: 781180472268

Documents & Guides
Potentiometer, Single Turn, Operator Only, No Element, 22.5 mm, Series B
Sign In or Register to view pricing and more.

No associated products found.

Overview

Potentiometer, Single Turn, Operator Only, No Element, 22.5 mm, Series B
Also known as: 781180472268, 800FP-POT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Type: Potentiometer, Series B
Family / Style: 800F
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Potentiometer, Series B
Material: Plastic
Size: 22.5 mm
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)