UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector

Item #: 774389

Cat #: FAZ-C10/3

UPC: 015082788692

Documents & Guides
UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 10A, 5-10X /n trip, Three-pole, Standard terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 10A, 5-10X /n trip, Three-pole, Standard terminals
Also known as: 015082788692, FAZ-C10/3

Specifications

Poles: 3
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)