Potentiometer, 2,500 Ohms, Series B, Single Turn, 22.5mm

Item #: 77437

Cat #: 800FP-POT4

UPC: 781180472305

Documents & Guides
Potentiometer, Single Turn, 2,500 Ohms Resistive Elements, 22.5 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Potentiometer, Single Turn, 2,500 Ohms Resistive Elements, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-POT4 from Rockwell Automation® is a potentiometer. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180472305, 800FP-POT4

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Type: Potentiometer, Series B
Family / Style: 800F
Material: Plastic
Ohms: 2.500 k
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Potentiometer, Series B
Material: Plastic
Size: 22.5 mm
Family / Style: 800F
Ohms: 2.500 k

Customer Reviews

No reviews for this product
(0)