
Double U Eye, Split Lace, 2.00" - 2.49"
Item #: 774359
Cat #: L9593
UPC: 078477971055
Documents & Guides
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 - 2.49 Cable Diameter Range, Tinned Bronze Wire
Sign In or Register to view pricing and more.
Overview
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 2.00 - 2.49 Cable Diameter Range, Tinned Bronze Wire
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, 2.00, 2.49 Cable Diameter
Also known as: 078477971055, L9593
Specifications
Material: | Bronze |
Diameter Range: | 2.000 - 2.500 in |
Material: | Bronze |
Diameter Range: | 2.000 - 2.500 in |
Customer Reviews
No reviews for this product
(0)