Lay-In Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Galvanized

Item #: 774229

Cat #: P44120GGFL

UPC: 761515440100

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Galvanized

Overview

Lay-In Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Galvanized
Wireways  protect conductors by preventing kinks and damage from elements like dust or water . They route electrical wiring, electrical feeders, branch circuits, and other groups of conductors.
Also known as: 761515440100, P44120GGFL

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Length: 120 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain

Customer Reviews

No reviews for this product
(0)