UNT P1010120GGFL 10X10X120 N1 WW FL

Item #: 774215

Cat #: P1010120GGFL

UPC: 761515440407

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT P1010120GGFL 10X10X120 N1 WW FL GLV

Overview

UNT P1010120GGFL 10X10X120 N1 WW FL GLV
Also known as: 761515440407, P1010120GGFL

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
Length: 120 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)