Motor, Condenser Fan, 3/4HP, 120/240-277VAC, 1PH, Variable Speed
Item #: 774154
Cat #: 5SDC39KSQ0151
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Motor, Condenser Fan, 3/4 Horse Power, 120/240 - 277 Volt AC, 1-Phase, Variable Speed, 48 Frame
Overview
Motor, Condenser Fan, 3/4 Horse Power, 120/240 - 277 Volt AC, 1-Phase, Variable Speed, 48 Frame
Also known as: 5SDC39KSQ0151
Specifications
Mounting: | Bracket |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Motor |
Horsepower: | 0.750 |
RPM: | variable |
Mounting: | Bracket |
Volts AC: | 120/240 |
Horsepower: | 0.750 |
Phase: | 1 |
Type: | Motor |
RPM: | variable |
Customer Reviews
No reviews for this product
(0)