Vinyl Insul Ring Termnl 22-18AWG, #10 Stud, 25/Box

Item #: 7741

Cat #: 83-2141

UPC: 783250489787

Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Ring Terminal, Vinyl Ring, Cable Size: 22 - 18 AWG, Number Of Holes: 1, Stud Size: 10 IN, Material: Tin Plated Brass, Insulation: Vinyl Insulated

Overview

IDEAL, Ring Terminal, Vinyl Ring, Cable Size: 22 - 18 AWG, Number Of Holes: 1, Stud Size: 10 IN, Material: Tin Plated Brass, Insulation: Vinyl Insulated
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL® crimp terminals, disconnects, and splices offer the right product for any electrical system that might be encountered. From rings and spades to insulated disconnects, there is a product for any wire range. All insulated terminals are color-coded for easy identification and come in durable plastic packaging for easy storage.
Also known as: 783250489787, 83-2141

Specifications

Color: Red
Material: Vinyl, Brass
Size: 10
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Color: Red
Size: 10
Standards: California Proposition 65
Material: Vinyl, Brass
Volts AC: 600
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)