This product may not be available in all locations.
![Rotary Handle with NFPA79 Handle, Breaker, Molded Case, 800A, M-Frame, 21 inches, Black Rotary Handle with NFPA79 Handle, Breaker, Molded Case, 800A, M-Frame, 21 inches, Black](https://rexel-cdn.com/products/2724879a1bbda6c7cefebb527b0f8cdcb3c1e1bd-large.jpg?i=760FE51C-99F7-40E2-98A3-55AFF2CD0005&f=420)
Rotary Handle with NFPA79 Handle, Breaker, Molded Case, 800A, M-Frame, 21 inches, Black
Item #: 774022
Cat #: 140G-M-NVM21B
UPC: 887172336812
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Handle with NFPA79 Handle, Breaker, Molded Case, 800 Amp, M-Frame, 21 inches, Black
Overview
Rotary Handle with NFPA79 Handle, Breaker, Molded Case, 800 Amp, M-Frame, 21 inches, Black
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities.
Also known as: 887172336812, 140G-M-NVM21B
Specifications
Color: | Black |
Length: | 21 in |
Type: | Breaker; Molded Case, Rotary Handle |
Color: | Black |
Type: | Breaker; Molded Case, Rotary Handle |
Length: | 21 in |
Customer Reviews
No reviews for this product
(0)