Starter, Full Voltage, NEMA Size 3, 120 Volt AC Coil, Solid State Overload Relay, 90-104 FLA, Open

Item #: 77400

Cat #: 509-DOD-A2J

UPC: 662468575713

Sign In or Register to view pricing and more.
Starter, Full Voltage, NEMA Size 3, 120 Volt AC Coil, Solid State Overload Relay, 90 - 104 FLA, Open

Overview

Starter, Full Voltage, NEMA Size 3, 120 Volt AC Coil, Solid State Overload Relay, 90 - 104 FLA, Open
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-DOD-A2J from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468575713, 509-DOD-A2J

Specifications

Volts AC Control: 120
Type: Motor Starter, Non-Reversing
Size: 3
Volts AC: 600
Amps Range: 90 - 104
Volts AC Control: 120
Size: 3
Amps Range: 90 - 104
Type: Motor Starter, Non-Reversing
Volts AC: 600

Customer Reviews

No reviews for this product
(0)