This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, White
Item #: 7740
Cat #: 7899-W
UPC: 078477306284
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt GFCI, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - White
Overview
20 Amp, 125 Volt GFCI, White20 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, SmartLock Pro GFCI Monochromatic Receptacle, Phase 7 Design NEMA 5-20R. Wallplate Included, Back & Side Wired, Less Grounding Clip - White
Also known as: 078477306284, 7899-W, GFCI
Specifications
Volts AC: | 120 |
Type: | GFCI, Feed Through, Decora |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | GFCI, Feed Through, Decora |
Color: | White |
Customer Reviews
No reviews for this product
(0)