
Fiberglass Shallow Strut
Item #: 773985
Cat #: 20P-1000
UPC:
Documents & Guides
Shallow Strut - Solid, Height: 1-1/8", Width: 1-1/2", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. Only accepts Fiberglass Straps.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Shallow Strut - Solid, Height: 1-1/8", Width: 1-1/2", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. Only accepts Fiberglass Straps.
All Aickinstrut channels, except the SST series, incorporate a patented flange design which provides reliable fastening and interlocking of Aickinstrut components and accessories.
Also known as: 20P-1000, fiber strut
Specifications
Width: | 1 1/2 in |
Color: | Black |
Material: | Fiberglass |
Height: | 1 1/8 in |
Length: | 10 ft |
Width: | 1 1/2 in |
Material: | Fiberglass |
Length: | 10 ft |
Color: | Black |
Height: | 1 1/8 in |
Customer Reviews
No reviews for this product
(0)