Starter, Full Voltage, 120VAC Coil, Solid State Relay, NEMA Size 3, 90A

Item #: 77397

Cat #: 509-DOD-A2L

UPC: 662468575720

Starter, Full Voltage, 90 Amp, 120 Volt AC Coil, E1 Plus, Solid State Relay, NEMA Size 3
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Full Voltage, 90 Amp, 120 Volt AC Coil, E1 Plus, Solid State Relay, NEMA Size 3
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-DOD-A2L from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468575720, 509-DOD-A2L

Specifications

Volts AC Control: 120
Poles: 3
Type: Starter, Full Voltage
Mounting: Surface
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 120
Type: Starter, Full Voltage
Amps: 90
Volts AC: 600
Poles: 3
Mounting: Surface
Size: 3

Customer Reviews

No reviews for this product
(0)