This product has been discontinued.
Retrofit Kit, LED, T8, High Efficiency, 48", 78W, 120-277V, 3000K
Item #: 773918
Cat #: LED19T8L48/F/1X4HE/830/UNV
UPC: 046135733659
Sign In or Register to view pricing and more.
Documents & Guides
Retrofit Kit, LED, T8, High Efficiency, 4 Lamp, 48 inch, 78 Watt, 120-277 Volt, 3000K, Base: 2-Pin (G13), 82 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 4 Lamps and (1) 4-channel driver Sylvania 73365
Overview
Retrofit Kit, LED, T8, High Efficiency, 4 Lamp, 48 inch, 78 Watt, 120-277 Volt, 3000K, Base: 2-Pin (G13), 82 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 4 Lamps and (1) 4-channel driver Sylvania 73365
Also known as: 046135733659, LED19T8L48/F/1X4HE/830/UNV
Specifications
Wattage: | 78 |
Color Temperature: | 3000 (Warm White) |
Type: | Retrofit Kit |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Wattage: | 78 |
Type: | Retrofit Kit |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft, 48 in |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)