Contactor, Motor Load Rated, 270A, 110/120VAC Coil, Size 5, Open, 3P

Item #: 77391

Cat #: 500F-FOD930

UPC: 662072179574

Documents & Guides
Contactor, Motor Load Rated, 270 Amp, 110/120 Volt AC Coil, Size 5, Open, 3-Pole, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Motor Load Rated, 270 Amp, 110/120 Volt AC Coil, Size 5, Open, 3-Pole, 1 Normally Open Auxiliary Contact
Our Bulletin 500F AC contactors (open type) are available in feed-through wiring construction from NEMA size 0…5. Line terminals are at the top of the device and load terminals at the bottom. You can use these contactors to switch AC motor loads where overload protection is not required or is provided separately. You can operate our contactors remotely using pilot devices, such as push buttons, selector switches, timers, relays, or temperature switches.
Also known as: 662072179574, 500F-FOD930

Specifications

Volts AC Control: 110/120
Amps: 270
Poles: 3
Type: Contactor
Mounting: Surface
Size: 5
Volts AC: 600
Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 270
Type: Contactor
Size: 5

Customer Reviews

No reviews for this product
(0)