This product has been discontinued.
Digital Dimmer, Color Change Kit, Vizia+, Ivory, White, Lt Almond
Item #:
77390
Cat #:
VPI06-1LZ
UPC:
078477388570
Sign In or Register to view pricing and more.
Documents & Guides
Vizia+ Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, LED Locator, Brightness Display, Color Change Kit, Color: Ivory, White, Light Almond
Overview
Vizia+ Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, LED Locator, Brightness Display, Color Change Kit, Color: Ivory, White, Light Almond
Also known as: 078477388570, VPI06-1LZ
Specifications
Color: | Light Almond, Ivory, White |
Wattage: | 600 |
Volts AC: | 120 |
Type: | Digital, Multi-Location |
Dimmable: | Yes |
Light Technology: | Halogen |
Color: | Light Almond, Ivory, White |
Volts AC: | 120 |
Dimmable: | Yes |
Wattage: | 600 |
Type: | Digital, Multi-Location |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)