Starter, Size 4, 115-120VAC,Coil, Open, with E1 Plus Overload Relay

Item #: 77388

Cat #: 509-EOD-A2M

UPC: 662468575751

Starter, Non-Reversing, Size 4, 135 Amp, 600 Volt AC, 115 - 120 Volt AC Coil, 60Hz,Open, with E1 Plus, Solid-State Overload Relay
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Non-Reversing, Size 4, 135 Amp, 600 Volt AC, 115 - 120 Volt AC Coil, 60Hz,Open, with E1 Plus, Solid-State Overload Relay
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-EOD-A2M from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468575751, 509-EOD-A2M

Specifications

Phase: 3
Amps: 135
Poles: 3
Type: Starter, Non-Reversing
Size: 4
Volts AC Control: 115/120
Mounting: Surface
Volts AC: 600
Standards: Build America Buy America Compliant
Phase: 3
Poles: 3
Size: 4
Mounting: Surface
Standards: Build America Buy America Compliant
Amps: 135
Type: Starter, Non-Reversing
Volts AC Control: 115/120
Volts AC: 600

Customer Reviews

No reviews for this product
(0)