Overview
HOF CTS44SPSS STRAIGHT SPLICE
Also known as: 783510166120, CTS44SPSS
Specifications
IP/NEMA Rating: | NEMA 1 |
Width: | 4 in |
Height: | 4 in |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 1 |
Height: | 4 in |
Width: | 4 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)