90-Degree Tee Fitting, TC Slope, 4x4"

Item #: 773869

Cat #: CTS44TFCSS

UPC: 783510166021

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Tee, Top Cover Sloped, Material: Stainless Steel, Dimensions: 4" x 4" x 9"

Overview

90-Degree Tee, Top Cover Sloped, Material: Stainless Steel, Dimensions: 4" x 4" x 9"
Also known as: 783510166021, CTS44TFCSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)