LED Low-Bay/High-Bay, 240W, 4000K

Item #: 773842

Cat #: CXBAJPH40K8-ULML

UPC: 849665001294

Sign In or Register to view pricing and more.
LED Low-Bay/High Bay, 240W, 120-277V, 4000K, 80 CRI

Overview

LED Low-Bay/High Bay, 240W, 120-277V, 4000K, 80 CRI
Also known as: 849665001294, CXBAJPH40K8-ULML

Specifications

Wattage: 240
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 240
Light Technology: LED
Color Temperature: 4000 (Cool White)

Customer Reviews

No reviews for this product
(0)