AB R1370ARCOB75E CTRLR 75HP 460V

Item #: 773772

Cat #: R1370ARCOB75E

UPC: 886739226344

Sign In or Register to view pricing and more.
Documents & Guides
AB R1370ARCOB75E CTRLR 75HP 460V

Overview

AB R1370ARCOB75E CTRLR 75HP 460V
Also known as: 886739226344, R1370ARCOB75E

Specifications

Phase: 3
Mounting: Side
IP/NEMA Rating: NEMA 1
Interrupt Rating DC: 200
Phase: 3
IP/NEMA Rating: NEMA 1
Mounting: Side
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)