DIMMER

Item #: 77375

Cat #: 6683-IW

UPC: 078477131961

Documents & Guides
Trimatron 600W Incandescent Rotary Dimmer, 3-Way, Ivory/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Trimatron 600W Incandescent Rotary Dimmer, 3-Way, Ivory/White
Also known as: 078477131961, 6683-IW

Specifications

Type: Rotary, 3-Way, Electro-Mechanical, Preset
Wattage: 600
Volts AC: 120
Color: Ivory, White
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, 3-Way, Electro-Mechanical, Preset
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Ivory, White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)