LFL T5 HO 54W 80CRI 5000K

Item #: 773684

Cat #: FLFT5EH54W850

UPC: 872180104393

Sign In or Register to view pricing and more.
Documents & Guides
Linear Fluorescent T5HO Lamp - 54W - 80CRI - 5000K - w/ (G5) Min Bi-Pin Connectors

Overview

Linear Fluorescent T5HO Lamp - 54W - 80CRI - 5000K - w/ (G5) Min Bi-Pin Connectors
Also known as: 872180104393, FLFT5EH54W850

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 54
Light Technology: Fluorescent
Base: 2-Pin (G5)
Color Temperature: 5000 (Bright White)
Wattage: 54
Base: 2-Pin (G5)
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)