Operator Mechanism, Black, Variable Depth, with Internal Handle

Item #: 773633

Cat #: 140G-G-NVM21B

UPC: 885630980492

Sign In or Register to view pricing and more.
Documents & Guides
Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External, Black Handle, 21 Inch, Variable Depth, for Frame G/I Breakers

Overview

Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External, Black Handle, 21 Inch, Variable Depth, for Frame G/I Breakers
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G-NVM21B from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980492, 140G-G-NVM21B

Specifications

Mounting: Panel
Type: Handle, Shaft, Operator Mechanism
Color: Black
Length: 21 in
Family / Style: 140G
Mounting: Panel
Color: Black
Family / Style: 140G
Type: Handle, Shaft, Operator Mechanism
Length: 21 in

Customer Reviews

No reviews for this product
(0)