This product has been discontinued.
![Slide Dimmer, Locator Light, 600W, SureSlide, White Slide Dimmer, Locator Light, 600W, SureSlide, White](https://rexel-cdn.com/products/4.jpg?i=DEF84BF5-93B7-4E10-BE4F-DC04EB0504F0&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SureSlide Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Electro-Mechanical, LED Locator Light, Illuminated, White
Overview
SureSlide Slide Dimmer, 600W, 120V, Single-Pole, Incandescent, Electro-Mechanical, LED Locator Light, Illuminated, White
Also known as: 6631-LW
Specifications
Wattage: | 600 |
Type: | Slide, Electro-Mechanical, Locator Light, Single-Pole, Illuminated |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Volts AC: | 120 |
Dimmable: | Yes |
Type: | Slide, Electro-Mechanical, Locator Light, Single-Pole, Illuminated |
Color: | White |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)