BBP85 PRINTER (NA)

Item #: 773622

Cat #: BBP85

UPC: 754473855079

Sign In or Register to view pricing and more.
Documents & Guides
The BBP85 printer is a large-format, multicolor printer for creating high-visibility signs and labels. This industrial grade printer can print signs and labels from 4" to 10" wide, with up to 4 print colors. It has a fast, easy-to-use operating system, so anyone on your team can design visuals with little to no training. You can just "walk up and print" making it an ideal printer for lean, 5S and kaizen labeling events.

Overview

The BBP85 printer is a large-format, multicolor printer for creating high-visibility signs and labels. This industrial grade printer can print signs and labels from 4" to 10" wide, with up to 4 print colors. It has a fast, easy-to-use operating system, so anyone on your team can design visuals with little to no training. You can just "walk up and print" making it an ideal printer for lean, 5S and kaizen labeling events.
The BBP®85 Label Printer allows you to create BIG and BOLD labels up to 10 in. wide in multiple colors with an easy-to-use interface that anyone on your team can use.
Also known as: 754473855079, BBP85

Specifications

Color: Blue/Gray
Color: Blue/Gray

Customer Reviews

No reviews for this product
(0)