DIN Rail, Symmetrical, Zinc Plated, Steel, 2m x 35mm x 7.5mm

Item #: 7736

Cat #: 199-DR2

UPC: 662073219644

Documents & Guides
DIN Rail, Zinc Plated Chromated Steel, 2 meter x 35 mm x 7.5 mm, Symmetrical, Slotted, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Zinc Plated Chromated Steel, 2 meter x 35 mm x 7.5 mm, Symmetrical, Slotted, 10 per Package
Mounting rails allow many blocks to be fastened in a panel with only a few screws to anchor the rail to the panel. Mounting rails allow easy installation and removal of a block in a row.
Also known as: 662073219644, 199-DR2

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 7.500 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 7.500 mm

Customer Reviews

No reviews for this product
(0)