15A Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 773595

Cat #: CR015-1PW

UPC: 078477713679

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
Also known as: 078477713679, CR015-1PW

Specifications

Poles: 2
Amps: 15
Type: Controlled, Self-Grounding
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Type: Controlled, Self-Grounding
Volts AC: 125
Amps: 15
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)