Contactor, IEC, 9A, 4P, 120VAC Coil, 2NO/2NC

Item #: 77358

Cat #: 100-C09D200

UPC: 662468718356

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts

Overview

Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 2 Normally Open, 2 Normally Closed, Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09D200 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has two normally open poles and two normally closed poles and has no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468718356, 100-C09D200

Specifications

Volts AC Control: 120
Type: Contactor
Poles: 4
Amps: 9
Family / Style: 100-C
Volts AC Control: 120
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)