SKU 22494 21W 36 INCH MOL T8 OCTRON EXTENDED PERFORMANCE EXT

Item #: 773551

Cat #: FO25/21W/835/XP/XL/SS/ECO3-30/CS-1/SKU

UPC: 046135224942

Sign In or Register to view pricing and more.
Documents & Guides
SKU 22494 21W 36 INCH MOL T8 OCTRON EXTENDED PERFORMANCE EXTENDED LIFE (XP/XL) SUPERSAVER FLUORESCENT LAMP 3500K 85 CRI SUITABLE FOR IS OR PRS OPERATION ECOLOGIC3 *Sylvania Part # 22494* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

SKU 22494 21W 36 INCH MOL T8 OCTRON EXTENDED PERFORMANCE EXTENDED LIFE (XP/XL) SUPERSAVER FLUORESCENT LAMP 3500K 85 CRI SUITABLE FOR IS OR PRS OPERATION ECOLOGIC3 *Sylvania Part # 22494* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135224942, FO25/21W/835/XP/XL/SS/ECO3-30/CS-1/SKU

Specifications

Lumens: 1850
Length: 3 ft, 36 in
Material: Glass
Wattage: 21
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1850
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Length: 3 ft, 36 in
Wattage: 21
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)