Contactor, IEC, 30A, 3P, 120VAC Coil, Load Side Coil Termination, 1NC

Item #: 77349

Cat #: 100-C30UD10

UPC: 662468627641

Sign In or Register to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole , 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact, with Load Side Coil Termination

Overview

Contactor, IEC, 30 Amp, 3-Pole , 120 Volt AC Coil, 1 Normally Open, Auxiliary Contact, with Load Side Coil Termination
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662468627641, 100-C30UD10

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, IEC
Amps: 30
Family / Style: 100-C
Volts AC Control: 120
Type: Contactor, IEC
Family / Style: 100-C
Poles: 3
Amps: 30

Customer Reviews

No reviews for this product
(0)